Wiegmann
NEMA 1 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # SC101004GNK
Zoro # G0356501
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 10 in
- Depth 4 in
- Material Steel
- NEMA Rating 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 16 in H x 14 in W x 8 in D Enclosure HW-P161408CHQR
- WIEGMANN NEMA 4X, 6P, 12 11.79 in H x 9.8 in W x 4.94 in D Wall Mount HW-J121005CHQRWW
- WIEGMANN NEMA 1 24 in H x 20 in W x 11 in D Mounting Holes Mount Enclosure, Nema1 24 X 20 X 10.75 N1C202410LP
- WIEGMANN NEMA 3R, 4, 4X, 12 16.0 in H x 12.0 in W x 8.0 in D Wall Mount N412161208SSC
- WIEGMANN NEMA 4X, 6P, 12 5.72 in H x 5.72 in W x 4.45 in D Wall Mount HW-J60604CHSCWW
- WIEGMANN NEMA 12 24.0 in H x 48.0 in W x 8.0 in D Wall Mount Enclosure WA244808WF
- WIEGMANN 6 in H x 8.00" W x 6 in D Wall Mount Enclosure WA060806GSCSS
- WIEGMANN 11 in H x 12 in W x 11 in D WA121606GSCG
- WIEGMANN 72 in H x 37 in W x 72 in D Freestanding Mount N4S723724FS
- NVENT HOFFMAN NEMA 12, 13 14.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure A1412SC
- WIEGMANN NEMA 12, 13 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure B100806CH
- Wiegmann Electrical Enclosures