Shelf Liner 48"x18", Black, 4PK

  • Mfr # 5GRJ4

  • Zoro # G0357935


product price:  $14.29
/pk 4, $3.57/ea

Key Features

Material
Polypropylene
Overall Height
1/64 in
Overall Depth
47 1/4 in
Overall Width
17 13/64 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GRJ4
Zoro #
G0357935
UPC #
190735525869
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Depth
47 1/4 in
Overall Width
17 13/64 in
Width
48"
Depth
18"
For Shelf Depth
48 in
For Shelf Width
18 in

Details

Material
Polypropylene
Finish
Matte
Color
Black
Standards
NSF
For Use With
1ZTG1, 1ZTJ5, 5GPX4, 5GPX5, 5GPZ4, 5GPZ5, 5GRC4, 5GRC5
Item
Shelf Liner

Description

Shelf Liner, Color Black, Matte Finish, Material Polypropylene, For Shelf Depth 48 in, For Shelf Width 18 in, Overall Depth 47 1/4 in, Overall Height 1/64 in, Overall Width 17 13/64 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.