Conduit Fitting Grounding Connector, 1/2 in, Liquid-Tight, PVC, PVC Coated, Black

  • Mfr # PV0500LT50G

  • Zoro # G0358009


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV0500LT50G
Zoro #
G0358009
UPC #
847656071035
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Color
Black
Type
Rigid
Liquid Tight / Dust Tight
Liquid Tight

Description

Connector,1/2in.,Strt Lt W/Grd,PVC Ctd

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.