This item is Discontinued.

Saia Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating XGG3-88Z1

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # XGG3-88Z1
  • Zoro # G0358032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XGG3-88Z1
Zoro #
G0358032
UPC #
-
Country of Origin
Switzerland

Dimensions

Lever Actuator Length - Snap Action Switch
1.09 in
Height - Snap Action Switch
0.62 in
Width - Snap Action Switch
1.09 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension
22.20 x 10.3mm Centers
Depth
0.41"
Actuator Length
1.09"
Length
1.09"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.625"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15A @ 240V
Contact Form- Switches
SPDT
Contact Form
SPDT
Type of Actuator
Pin Plunger
Operating Force
11.43 oz
Housing Material
Phenolic
Terminal Type
Solder
Current Rating
15A
Electrical Connection - Snap Action Switch
Solder Lug
Max. Pretravel
1.1mm
Operating Temp. Range
-40 Degrees to 194 Degrees F
Voltage Rating
125/250VAC
Release Force
1.43 oz
Watertight - Snap Action Switch
No
Series
XGG
Differential Travel
0.013 in
Over Travel
0.519 in
AC Contact Rating
15 A @ 240 V
Electrical Connection
Solder Lug
Pretravel
0.043 in
Actuator Style
Pin Plunger
Overtravel
0.519 in
Differential Travel - Maximum
0.013 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.09 in, Height - Snap Action Switch 0.62 in, Width - Snap Action Switch 1.09 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series XGG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.