Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Devil Fireplace and Stove Repair Sealant, 10.1 oz., Black 0466

Fireplace and Stove Repair Sealant, 10.1 oz., Black (Discontinued)

  • Mfr # 0466
  • Zoro # G0361365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0466
Zoro #
G0361365
UPC #
075339004661
Country of Origin
Unknown

Dimensions

Size
10.1 oz

Details

Item
Fireplace and Stove Repair Sealant
Color
Black
Container Type
Cartridge
Application
For Patching Fire Bricks and Sealing Wood-Burning Stoves, Interior Use Only
Flash Point
Greater Than 200 Degrees F
Specific Gravity
1.62
Application Temp. Range
40 Degrees to 90 Degrees F
Full Cure
3 to 4 hr
VOC
Less Than 10g/L
Begins to Harden
30 min
For Use On
Concrete, Masonry
For Use With
10.5 oz Caulk Gun
Sealant Color Family
Blacks
Performance Temp. Range
32 Degrees to 1000 Degrees F

Description

Fireplace and Stove Repair Sealant, Container Type Cartridge, Flash Point Greater Than 200 Degrees F, Specific Gravity 1.62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.