RMC Metallic Conduit, 1-1/4 in Trade Size, 10 ft, Steel, PVC Coated, Black
Mfr # PV1210CT00
Zoro # G0361551
product price:Â $217.99
/ea
Item requires special delivery charges. A $21.25 per item surcharge will be applied.
Key Features
Conduit Type
RMC
Nominal Length
10 ft
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV1210CT00
Zoro #
G0361551
UPC #
847656074289
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Nominal Length
10 ft
Inside Dia.
1 25/64 in
Wall Thickness
0.13 in
Outside Diameter
1.74 in
Details
Item
Metallic Conduit
Conduit Type
RMC
Material
Steel
Finish
PVC Coated
Color
Black
Special Features
Corrosion Resistant
Standards
NEMA RN-1, UL File Number E226472
Connection Type
Rigid
Conduit Style
Conduit
Description
Metal Conduit - PVC Coated, Steel, Trade Size 1 1/4 in, Inside Diameter 1.39 in, Outside Diameter 1.74 in, Wall Thickness 0.13 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.