Conduit Fitting 90 Deg Elbow, 6 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876897

  • Zoro # G0361999


product price:  $793.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
6 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
876897
Zoro #
G0361999
UPC #
847656051174
Country of Origin
China

Dimensions

Trade Size
6 in
Bend Radius
60
Length
72.3 in
Wall Thickness
0.532 in
Outside Diameter
6.62 in
Wall Thickness (in)
0.266
Outside Diameter (in)
6.625
Compatible Conduit Trade Size
6 in
Elbow Radius
60 in

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Flexible Conduit Color
Silver
Metallic Conduit Type
Special Radius Conduit Elbow
Liquid Tight Conduit Application
Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
For Conduit Type
GRC, IMC
Features
45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Angle
90
DIM A
60
DIM B
75.875
Gauge
2
Application
Conductor Protection, Electrical Raceway
Material Coating
Hot Dip Galvanized
Surface Finish
Hot Dipped Galvanized
Fitting Type
Elbow
DIM D
15.875
For Use With
GRC Conduit, IMC
Compatible Conduit Type
GRC Conduit, IMC
Weight
193.2 lb
Connection Orientation
90 Degrees
Elbow Angle
90 Degrees

Description

90 Degree Sweep, Steel, Trade Size 6 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Elbow Radius 60 in, Weight 193.2 lb, Compatible Conduit Trade Size 6 in, Connection Orientation 90 Degrees , Connection Type Threaded, Outside Diameter 6.62 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.