Shop AMFICO
See all product information
Create Account
EMT Connectors, 25PK
- Mfr # EC751BUS
- Zoro # G322984108
product price:Â
$
17.29
/pk of 25, $0.69/ea
Key Features
Material
Screw Machined Zinc Plated Steel
Standards
UL (Canada and US)
Type
Compression
Trade Size
3/4 in
Overall Length
1.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC751BUS
- Zoro #
- G322984108
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/4 in
- Overall Length
- 1.563 in
- Pipe Dia. (In.)
- 1.813 in
Details
- Material
- Screw Machined Zinc Plated Steel
- Standards
- UL (Canada and US)
- Type
- Compression
- Application
- EMT Conduit
Description
3/4", Zinc Plated Chromate Solid Alloy Steel, Concrete Tight, Insulated Throat, Compression, EMT Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.