Conduit Fitting Nipple, 3-1/2 in, Threaded, Steel, Galvanized, Silver
Mfr # 876736
Zoro # G0363889
product price:Â $39.45
/eaKey Features
Conduit Fitting Type
Nipple
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
876736
Zoro #
G0363889
UPC #
847656051761
Country of Origin
China
Dimensions
Trade Size
3-1/2 in
Overall Length
12 in
Outside Dia.
4 in
Outside Diameter (in)
4
Wall Thickness (in)
0.215
Outside Diameter
4 in
Compatible Conduit Trade Size
3 1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
For Conduit Type
GRC, IMC
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
For Use With
GRC Conduit, IMC
Features
Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Material Coating
Hot Dip Galvanized
DIM A
12
Gauge
5
Fitting Type
Nipple
Compatible Conduit Type
GRC Conduit, IMC
Description
Nipple,3-1/2 in. x 12 in.,GRC, Steel, Trade Size 3 1/2 in, Overall Length 12 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Conduit Fitting Type Nipple, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height Not Applicable, Overall Width Not Applicable, Compatible Conduit Trade Size 3 1/2 in, Connection Type Threaded, Outside Diameter 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.