Pull Handle, Satin, 3-1/2 In. H

  • Mfr # EK-R635/S

  • Zoro # G0364551


product price:  $22.75
/ea

Key Features

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK-R635/S
Zoro #
G0364551
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 13/16 in
Overall Width
9/16 in
Diameter
9/16"
Grip Length
3 7/32 in
Grip Thickness
9/32 in
Grip Height
1 17/64 in
Grip Dia.
9/32 in
Thread Depth
3/8 in
Screw Size
#8-32
Grip Width
2 3/4 in

Details

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
1 9/32 in
Item
Pull Handle
Hardware
Included
Load Rated (Y/N)
N
Mounting Hole Center to Center
3 1/2 in
Includes
Screws
Product Type
Pull Handle
Handle Shape
Bridge
Includes Hardware
Hardware Included
Grip Shape
Oval
Folding Type
Fixed
ANSI/BHMA Finish
Satin Stainless Steel
Standards
NSF Certified, RoHS Compliant
Number of Mounting Holes
2
Projection Type
Non-Recessed
Load Rating
Load Rated
Count
1
Grip Offset
1 1/4 in

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 3.5 in, Projection 1 9/32 in, Grip Dia. 9/32 in, Grip Thickness 0.276 in, Screw Size #8-32, Overall Length 3 7/8 in, Overall Width 5/8 in, Thread Depth 0.38 in, Grip Length 3.22 in, Color Silver, Degree Offset Not Applicable, Grip Height 1 17/64 in, Hardware Included, Product Type Pull Handle, Standards NSF Certified, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.