This item is Discontinued.

Rittal Panel Enclosure Heater, 130W, 5 in. L 3107000

Panel Enclosure Heater, 130W, 5 in. L (Discontinued)

  • Mfr # 3107000
  • Zoro # G0364691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3107000
Zoro #
G0364691
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
6 in
Length
5 in
Length (Straight Wireway)
5 in

Details

Watts
130
Phase
Single
Item
Panel Enclosure Heater
Thermostat
None
Standards
CE, CSA, cUL, UL
Includes
35mm DIN Rail Clip
Wattage
130 W
Includes Thermostat
Thermostat Not Included

Description

Enclosure Heater, Panel Type, 130 Watts, Volts/Phase 110-240/ 1 (AC/DC), Height 6 In, Width 3 In, Overall Length 5 In, Provides Freeze and Condensation Protection in Cabinets, Control Panels and Other Enclosures, UL, cUL, CSA, CE, Includes 35mm Din Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.