Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Caliper, 6 In, White, 0.100/Rev 505-742

Dial Caliper, 6 In, White, 0.100/Rev (Discontinued)

  • Mfr # 505-742
  • Zoro # G0365057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-742
Zoro #
G0365057
UPC #
603908356943
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
1-9/16"

Details

Item
Dial Caliper
Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement, Extra Smooth Movement
Graduations
0.001"
Range per Revolution
0.100"
Long Form Calibration Certificate
No

Description

Dial Caliper, Dimension Type Inch, Graduations 0.001 In., Range per Revolution 0.100 In., Jaw Depth 1-9/16 In., Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Extra Smooth Movement, Includes Fitted Case, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.