9"L x 6"W Fire Barrier Self-Locking Pillows

  • Mfr # FB-269*

  • Zoro # G0365233


product price:  $22.85
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
UL Classified, ULC Listed
Firestop Application
Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe, Plastic Pipe, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB-269*
Zoro #
G0365233
UPC #
00051115165313
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
6 in
Overall Height
2 in

Details

Item
Firestop Pillow
Color
Red
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
UL Classified, ULC Listed
Firestop Application
Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe, Plastic Pipe, Structural Steel
Features
Achievable Smoke Seal, No Wire Mesh Required, Remove and Reuse Pillows as Needed, Self-Contained
Interlocking
No
Firestop Type
Pillow
Fire Resistance Type
Intumescent
Market
Commercial

Description

Firestop Pillow, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Pillow, Interlocking No, Overall Height 2 in, Overall Length 9 in, Overall Width 6 in, Color Red, Features Achievable Smoke Seal, No Wire Mesh Required, Remove and Reuse Pillows as Needed, Self-Contained, Market Commercial, Standards ASTM E814 (UL 1479), CAN/ULC-S115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.