Zoro Homepage
This item is Discontinued.
Wera Power Bit, 1/4", #10, Steel 05057163001

Power Bit, 1/4", #10, Steel (Discontinued)

  • Mfr # 05057163001
  • Zoro # G0365827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05057163001
Zoro #
G0365827
UPC #
013288094841
Country of Origin
Czechia

Dimensions

Point Size
#10
Shank Size
1/4"

Details

Bit Style
Spanner
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
Impact Rated
No
SAE or Metric
SAE, Metric
Item
Power Bit
Material
Steel
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills

Description

Power Bit, Bit Style Spanner, Fastening Tool Material Steel, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.