Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 10 mL Bottle

  • Mfr # 1329837

  • Zoro # G0366222


product price:  $21.89
/ea

Key Features

Series
LOCTITE 243
Color
Blue
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1329837
Zoro #
G0366222
UPC #
079340438996
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
3/4 in
Size
10 mL
For Fastener Dia.
1/4 in to 3/4 in

Details

Item
Primerless Medium-Strength Threadlocker
Series
LOCTITE 243
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc
Working Time
10 min
Flash Point
199 Degrees F
Specific Gravity
1.08
Chemical Type
Anaerobic
Viscosity
1,300 to 3,000 cP
Temp. Range
-65 Degrees to 360 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Gap Fill
0.005 in
Threadlocker Classification
Primerless Threadlocker
Application
For Locking and Sealing Fasteners up to 3/4 in
Threadlocker Disassembly
Removable
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Full Cure Time
1 day
Minimum Viscosity
2,000 cps
Storage Requirements
8 Degrees to 21 Degrees C
Removal Method
Hand Tool
VOC Content
11.88 g/L
Minimum Operating Temperature
-65 Degrees F
Mixing Required
No
Maximum Viscosity
2,000 cps
Prevailing Torque
40 in-lb
Shear Strength
1,100 psi
Maximum Operating Temperature
360 Degrees F
Recommended Surface Preparation
Dry Surface
Clean Up Method
Solvent, Wire Brush
VOC Content Weight Percentage
0.01 %
Chemical Base
Dimethacrylate
Breakaway Torque
230 in-lb
Threadlocker Properties
Oil Tolerant, Primerless
Characteristics
Disassembly Removable,Fluorescent,General Purpose,Oil Tolerant,Primerless,Strength Medium Strength,Thixotropic
For Use With
Metal,Metal Passive Metal

Description

Primerless Medium-Strength Threadlocker, For Material Type Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc, Threadlocking Strength Medium, Color Blue, Series 243, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 10 min, Breakaway Torque 230 in-lb, Cure Type Anaerobic, Threadlocker Properties Oil Tolerant, Primerless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.