Hand Sanitizer, Foam, 1200mL, PK2

  • Mfr # 5393-02

  • Zoro # G0366396


product price:  $99.99
/pk 2, $50.00/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Form
Foam
Hygiene Properties
Antimicrobial, Moisturizing
Hygiene Series
TFX
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5393-02
Zoro #
G0366396
UPC #
073852016093
Country of Origin
United States

Dimensions

Size
1,200 mL
Container Size
1,200 mL

Details

Item
Hand Sanitizer
Formula
Ethyl Alcohol
Form
Foam
Hygiene Properties
Antimicrobial, Moisturizing
Hygiene Series
TFX
Fragrance
Fragrance Free
Packaging Type
Case
Color
Clear
Requires Dispenser
Yes
Standards
EcoLogo Certified, UL 2783 Registered
Operation Mode
Pump
Hygiene Form
Foam
Industry Type
Healthcare
Uses Dispenser
2720
Package Type
Bottle
Features
Kills 99.99% of Common Germs that May Cause Illness, Sanitary Sealed Refill Bottle Includes a Fresh Dispensing Valve
Green Certification or Other Recognition
ECOLOGO(R) Certified
Application
Food Processing, Healthcare
Container Type
Cartridge
Alcohol Content
70 %
Series
TFX(TM)
Manufacturer Dispenser Part Number
2720-12, 2780-12, 2790-12-EEU00
Product Type
Hand Sanitizer
NSF Rating
E3

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Moisturizing, Requires Dispenser Yes, Series TFX(TM), Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 2720-12, 2780-12, 2790-12-EEU00, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, Application Food Processing, Healthcare, Alcohol Content 70 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.