3 Piece Kraft 1 Plastic Grip Plier Set Dipped Handle

  • Mfr # 00 20 08 US1

  • Zoro # G0366895


product price:  $98.79
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
8 in Chain Nose Plier, 8 in High Leverage Diagonal Cutting Plier, 10 in Water Pump Plier
Plier Material
Steel
Features
Parallel Jaws
Overall Length
8 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00 20 08 US1
Zoro #
G0366895
UPC #
843221005641
Country of Origin
Germany

Dimensions

Overall Length
8 in, 10 in
Jaw Length
2 7/8 in
Jaw Width
3/4 in
Tip Width
1/8 in
Jaw Thickness
3/8 in
For Maximum Wire Diameter
0.171875 in
Tip Thickness
3/32 in

Details

Item
Plier Set
Number of Pieces
3
Includes
8 in Chain Nose Plier, 8 in High Leverage Diagonal Cutting Plier, 10 in Water Pump Plier
Plier Material
Steel
Features
Parallel Jaws
Handle Style
Dipped
Handle Color
Red
Plier Product Group
Plier Sets
Insulated
No
Tip Angle
25 Degrees
Finish
Atramentized
Jaw Bend
25 Degrees
Series
Kraft 1
Cutting Capacities
1/8 in (Hard Wire), 1/8 in (Medium-Hard Wire), 11/64 in (Medium-Hard Wire), 3/32 in (Hard Wire), 3/32 in (Piano Wire)
Manufacturer Model Numbers of Pliers Included
26 11 200, 74 21 200, 88 01 250
Plier Types
Diagonal, Long Nose, Tongue & Groove
Number of Pliers
3
For Use With
Nuts, Pipes, Wires
Jaw Opening Type
Manual
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Tether Ready
No
Jaw Shape
Chain Nose
Nose Shape
Half Round (Hose Grip)
Grip Material
Plastic
ESD-Safe
No
Container Type
Plastic Pack
Pliers Included
10 in Water Pump Pliers, 8 in High Leverage Diagonal Cutter, 8 in Side Cutter

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Diagonal, Long Nose, Tongue & Groove, Pliers Included 10 in Water Pump Pliers, 8 in High Leverage Diagonal Cutter, 8 in Side Cutter, Jaw Opening Type Manual, Grip Style Knurled, Container Type Plastic Pack, Cutting Capacities 1/8 in (Hard Wire), 1/8 in (Medium-Hard Wire), 11/64 in (Medium-Hard Wire), 3/32 in (Hard Wire), 3/32 in (Piano Wire), Features Parallel Jaws, Finish Atramentized, For Maximum Wire Diameter 0.2 in

Restrictions

WARNING: This product can expose you to chemicals including Tris(2,3-dibromopropyl)phosphate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.