This item is Discontinued.

Abb Two Hole Lug Compress Conct, 500 kcmil 256-30695-1119

Two Hole Lug Compress Conct, 500 kcmil (Discontinued)

  • Mfr # 256-30695-1119
  • Zoro # G0367735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256-30695-1119
Zoro #
G0367735
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Width
1.61"
Length
5.00"
Barrel Length
Long
Stud Size
3/8"
Length (Straight Wireway)
5.00 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Brown
Construction
Wrought Copper
Standards
UL Listed, CSA Certified
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
Peep Hole
No
Item
Two-Hole Lug Compression Connector
Hole Center to Center
1.000"
Die Code
87
Plate Material
Electro Tin
Hole Center to End
0.375 in

Description

Two-Hole Lug Compression Connector, Color Code Brown, Die Code 87, Hole Center to Center 1.000 in, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.