Push Button Operator, Flush, Momentary Action, Not Applicable Release, Illuminated, White

  • Mfr # ZB4BW513

  • Zoro # G0368864


product price:  $27.79
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BW513
Zoro #
G0368864
UPC #
785901383147
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
30 mm
Cad Overall Height
29 mm
Overall Height
1.14 in
Overall Depth
1.18 in
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel
Chrome Plated Metal
Color
White
Lamp Module Type
No Lamp Module Included
Type of Operator
Flush Booted Button
NEMA Rating
13, 4X
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
Basic Material
Metal
IP Rating
IP69K
Bezel Material
Metal
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Series
XB4
Number of Operators
1
Device Short Name
ZB4
Product Or Component Type
head for illuminated push-button
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Product Certifications
CSA || UL Listed || DNV || GL || BV || LROS (Lloyds register of shipping)
Overvoltage Category
class I IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Product Compatibility
universal LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Operator Profile
white flush, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Device Presentation
basic sub-assemblies
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK06 EN 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Additional Information
clear boot
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Product Type
Push Button Operators
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Metal
Number of Indicator Lights
1
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Booted Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 13, 4X, IP Rating IP69K, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.