AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # AX70-2

  • Zoro # G0369120


product price:  $22.69
/pk 2, $11.35/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
AX
Industry Number
AX70
Number of Ribs
1
Top Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX70-2
Zoro #
G0369120
UPC #
-
Country of Origin
India

Dimensions

Top Width
1/2"
Thickness
5/16"
Outside Length
72"

Details

Item
Cogged V-Belt
V-Belt Type
Cogged
V-Belt Section
AX
Industry Number
AX70
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
For Use With
Single or Multiple V-Belt Drives
Construction
Raw Edge, Cogged
Weight
1

Description

Cogged V-Belt,1/2 in. x 72 in. L,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.