Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM202008N4
Zoro #
G0369275
UPC #
639889835009
Country of Origin
United States
Dimensions
Width
19.70 in
Height
19.70 in
Usable Opening Depth
7.22 in
Depth
8.30 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Basic Material
Metallic
Gasket
Polyurethane
Knockouts / No Knockouts
No Knockouts
NEMA Rating
3R, 4X, 12
Standards
UL Listed, cUL
Includes
Interior Mounting Panel, Accessory Hardware Bag
Metal Gauge
16
IP Rating
66
Material
304 Stainless Steel
Series
WM
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 8.30 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 19.70 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 7.22 in, Width 19.70 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.