AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # AX64-2

  • Zoro # G0369507


product price:  $21.99
/pk 2, $11.00/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
AX
Industry Number
AX64
Number of Ribs
1
Top Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX64-2
Zoro #
G0369507
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Top Width
1/2"
Thickness
5/16"
Outside Length
66"

Details

Item
Cogged V-Belt
V-Belt Type
Cogged
V-Belt Section
AX
Industry Number
AX64
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Construction
Raw Edge, Cogged
For Use With
Single or Multiple V-Belt Drives
Weight
1

Description

Cogged V-Belt, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.