This item is Discontinued.

Otc Flange-Type Puller Set (Grade 8) 6294

Flange-Type Puller Set (Grade 8) (Discontinued)

  • Mfr # 6294
  • Zoro # G0369887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6294
Zoro #
G0369887
UPC #
731413039225
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
3" and 6"
Puller Length
11-1/2"
Sizes Included
Various

Details

Item
Flange-Type Puller Set (Grade 8)
Includes
Contents of set: Puller flange: adapts to bolt circle diameters of 1-1/2" to 4-1/4". Two forcing screws: 6" long and 3" long. Two pointed forcing screw center tips. Two flat forcing screw center tips. Special stepped bolts - 1990-2005 GM 3300-3800 V6 crankshaft pulleys. Three each of the following washer head bolts: 1/4"-28 x 3" lg. 5/16"-24 x 3" lg. 5/16"-18 x 3-1/2" lg. 3/8"-24 x 1-1/2" lg. 3/8"-16 x 2" lg. 3/8"-16 x 3" lg. 3/8"-16 x 4-1/2" lg. M8 x 1.25 x 45 mm lg. M8 x 1.25 x 65 mm lg. M8 x 1.25 x 90 mm lg. M10 x 1.5 x 35 mm lg. Lifetime Warranty
Features
Versatile puller capable of removing a wide variety of components having tapped pulling holes, including harmonic balancers, gears, crankshaft pulleys, etc. Capable of handling two- or three-way bolt pulling applications. Works on many cars, pickups, SUVs, and small engines. Bolts are heat treated to meet Grade 8 hardness.
Number of Pieces
43
Locking
No
Number of Jaws
0
Type
Flange
For Use On
Cars, Truck, SUVs, Small Engines

Description

Puller Set, Flange, Steel, For Use On Harmonic Balancers, Steering Wheels, Crankshaft Pulleys And Gears On Most Cars, Pickups, SUVs And Small Engines, Includes 3 Washer Hex Bolts, Special Stepped Bolts, 2 Forcing Screws, 2 Pointed Forcing Screw Center Tips, 2 Flat Forcing Screw Center Tips And Storage Tray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.