Process Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451279SS04LXLL160

  • Zoro # G0370501


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451279SS04LXLL160
Zoro #
G0370501
UPC #
723259700346
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.375 in
Nominal Dial Size
4 1/2 in
Case Depth
3.36 in
Case Diameter
5.81 in
Manufacturer Warranty Length
10 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Smallest Graduation
2 psi
Calibration Certificate Included
No
Gauge Special Options
PLUS!(TM) Performance
Gauge Primary Range Smallest Graduation
2
Gauge Application
Process
Gauge Mounting Method
Surface
Case Color
Black
Graduations
20 psi
Gauge Primary Range Numbered Graduations
20
Case Material
Phenolic, Polycarbonate
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME, CE UKCA, CRN, NSF
Connection Type
MNPT
Gauge Case Liquid
None
Pointer Characteristics
Micrometer Adjustable
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Burst Pressure
1,400 psi
Dry Dampening Feature
PLUS! Performance
Bezel Mounting Type
Threaded
Pointer Material
Aluminum
Primary Scale Minor Graduations
2
Pressure Gauge Type
Process Pressure Gauge
Primary Scale Numeric Increments
20
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Dial Color
White
Process Temperature Range
-20 Degrees to 250 Degrees F
Process Connection Gender
Male
Removable Bezel
Yes
Pressure Range Type
Pressure
Field Fillable
No
Movement Material
400 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Material
Polycarbonate
Accuracy Scale
Full Scale
Movement Type
Rotary
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Non-Sparking
No
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Scale Type
Single
Includes Vent Plug
No
Case Construction
Solid Front with Pressure Relief Back
Vibration Resistance
Dry Case Vibration-Dampened
Primary Pressure Scale Color
Black
Maximum Pressure
160 psi
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.