Fiberglass Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow

  • Mfr # 350848.08

  • Zoro # G0372547


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Type
Industrial Pultruded Grating
Material
Fiberglass
Depth
1 1/2 in
Color
Yellow
Mesh Pattern
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350848.08
Zoro #
G0372547
UPC #
-
Country of Origin
Mexico

Dimensions

Span (Length) - Grating
36 in
Width
2 ft
Depth
1 1/2 in
Mesh Size
None
Bearing Bar Width
0.6 in
Bearing Bar Height
1 1/2 in
Overall Length
36 in
Bearing Bar Thickness
0.6 in
Overall Height
1.5 in
Overall Width
24 in

Details

Item
Fiberglass Pultruded Grating
Type
Industrial Pultruded Grating
Material
Fiberglass
Color
Yellow
Mesh Pattern
None
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
ISOFR
Span
3 ft.
Max. Temp.
150 Degrees F
Grating Key
I6015
Product Type
Industrial Pultruded Grating
System of Measurement
Inch
Maximum Temperature
150 Degrees F
Manufacturing Process
Pultruded
Top Surface Texture
Grit-Top
Bearing Bar Spacing
1.5 in
Series
Safe-T-Span

Description

Fiberglass Pultruded Grating, Material Fiberglass, Product Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1.5 in, Resin Type ISOFR, Color Yellow, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key I6015, Overall Length 36 in, Overall Width 24 in, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.