Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LU200/SBY/LL
Zoro #
G0372644
UPC #
-
Country of Origin
United States
Dimensions
Max. Overall Bulb Length
9-3/4"
Max Overall Bulb Length
9-3/4"
Overall Length
9 3/4 in
Details
Bulb Base Type
Mogul Screw (E39)
Watts
200
Lumens
21,500
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
LU200/SBY/XL
Shatter-Resistant
No
Color Rendering Index
22.0
Average Bulb Life
40,000 hr.
Lighting Technology
HID
Bulb Finish
Clear
Bulb Color Temp.
2000K
Bulb Technology
HID
ANSI Code
S66
Bulb Shape
ED18
Item
High Pressure Sodium Lamp
Color Temperature
2000 K
For Use With
Open Fixtures
Description
High Pressure Sodium Lamp, Bulb Base Type Mogul Screw (E39), Bulb Shape ED18, Color Rendering Index 22.0, Color Temperature 2000 K, Lumens 21,500, Overall Length 9 3/4 in, Shatter-Resistant No, Watts 200, Bulb Finish Clear, ANSI Code S66, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.