Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber

  • Mfr # 0337-0150-0001

  • Zoro # G0373177


product price:  $52.79
/ea

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0337-0150-0001
Zoro #
G0373177
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
25 ft
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
1-1/2"
Ducting Hose Inside Dia.
1-1/2"
Ducting Hose Bend Radius
1.5"
Inside Dia.
1-1/2"
Bend Radius
1.5 in
Length
25 ft.
Bend Radius - Ducting Hose
1.5"
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Operating Temp. Range
-40 Degrees to 250 Degrees F
Vacuum Rating
28.00 in Hg
Ducting Hose Material
Thermoplastic Rubber
Max. Pressure
10 psi
Ducting Hose Vacuum Rating
28.00" Hg
Color
Black
Ducting Hose Max. Pressure
10 psi
Item
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Color
Black
Vacuum Rating - Ducting Hose
28.00" Hg
Max. Flow
105 cfm
Max. Pressure - Ducting Hose
10 psi
Type - Ducting Hose
Industrial Ducting Hose
Color - Ducting Hose
Black
Material - Ducting Hose
Thermoplastic Rubber
Material
Thermoplastic Rubber
Number of Plies
2
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
TPE
Duct Hose Type
Duct Hose for Dust
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.