Sanding Hand Pad, Silicon Carbide, Med

  • Mfr # 7446

  • Zoro # G0373511


product price:  $3.29
/ea
Sold in multiples of 20 for $65.80

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
150, 180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7446
Zoro #
G0373511
UPC #
00048011650562
Country of Origin
United States

Dimensions

Length
9 in
Width
6 in
Overall Width
6 in
Overall Length
9 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
150, 180
Grade
Medium
Series
7446
Color
Gray
Function
Cleaning aluminum, around welds, glass molds, and dies; light deburring of intricate parts
Coating Coverage
Open
Resistance Properties
Load, Wear

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Medium, Series 7446, Overall Length 9 in, Overall Width 6 in, Grit 150, 180, Coating Coverage Open, Resistance Properties Load, Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.