Illuminated Push Button, 22mm, White

  • Mfr # XB4BW31G5

  • Zoro # G0375347


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Action
Momentary
Type of Operator
Round Guarded Button
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4BW31G5
Zoro #
G0375347
UPC #
785901381440
Country of Origin
France

Dimensions

Size
22 mm
Length
57 mm
Height
47 mm
Width
30 mm
Depth
2.24 in (57 mm)
Mounting Diameter
0.87 in (22 mm)
Overall Height
1.85 in
Overall Depth
2.24 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
White
Action
Momentary
Type of Operator
Round Guarded Button
Lamp Type
LED
Shape
Round
Head Material
Metal
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Contact Rating Designation
A600/Q600
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Contact Type
1NO/1NC
IP Rating
IP66, IP67, IP69, IP69K
Number of Operators
1
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Rating
10A @ 600V AC
Average Life
100000 hr
Product Type
Push Button Operators
Type
Steady Signal
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2; 8 kV in free air (in insulating parts) IEC 61000-4-2
Contacts Material
Silver alloy (Ag/Ni)
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Rated Insulation Voltage
600 V 3)IEC 60947-1
Supply Voltage Limits
100 to 132 V AC
Electromagnetic Emission
Class B IEC 55011
Signalling Type
Steady
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Product Certifications
LROS (Lloyds register of shipping); GL; UL Listed; DNV; CSA; BV
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contact Operation
Slow-break
Contact Type and Composition
1 NO + 1 NC
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Current Consumption
14 mA
Surge Withstand
1 kV IEC 61000-4-5
Contacts Usage
Standard contacts
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Electrical Shock Protection Class
Class I IEC 60536
Bezel Material
Chrome
IP Degree Of Protection
IP66 IEC 60529; IP67; IP69; IP69K
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Positive Opening
With IEC 60947-5-1 appendix K
Operating Force
3.5 N NC changing electrical state; 3.8 N
Operator Profile
White flush
Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Protective Treatment
TH
Bulb Base
Integral LED
Fixing Collar Material
Zamak
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Service Life
100000 h at rated voltage and 25°C
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Light Source
Universal LED
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
Mechanical Durability
10000000 cycles
Resistance To Fast Transients
2 kV IEC 61000-4-4
Terminals Description ISO n°1
(13-14)NO; (21-22)NC
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
IK Degree Of Protection
IK06 IEC 50102
Head Type
Standard
Device Presentation
Complete product
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Product Or Component Type
Illuminated push-button
Terminals Description ISO n°1
(13-14)NO; (21-22)NC
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Operator Illumination
Illuminated
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operator Material
Metal
Head Color
White
Features
Quick Assembly, Quick Disassembly
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Push Button Style
Flush
Series
XB4
NEMA Enclosure Rating
13, 4X
Lamp Voltage - Maximum
120 V AC
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.