Coverall, M, Flame Resistant Fabric, Zipper with Storm Flap, Elastic Cuff, Serged Seam
Mfr # 9015-M
Zoro # G0375444
product price:Â $166.99
/pk 25, $6.68/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Flame Resistant Fabric
Fabric Weight
2.3 oz
Inseam
28 in
Closure Type
Zipper with Storm Flap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9015-M
Zoro #
G0375444
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
38 in
Maximum Chest Size
38 in
Details
Item
Coverall
Color
Blue
Material
Flame Resistant Fabric
Fabric Weight
2.3 oz
Inseam
28 in
Closure Type
Zipper with Storm Flap
Ankle Closure
Elastic
Features
High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler
Cuff Style
Elastic
Standards
NFPA 2113
Seam Style
Serged
Ankle Style
Elastic
Collar Style
Attached Hood
Material Trade Name
Fabric
Ankle Type
Elastic
Moisture-Wicking
No
Description
Ankle Closure Elastic, Ankle Type Elastic, Closure Type Zipper with Storm Flap, Collar Style No Collar, Color Blue, Cuff Style Elastic, Fabric Weight 2.3 oz, Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Inseam 28 in, Coverall, Material Trade Name Fabric, Maximum Chest Size 38 in, Moisture-Wicking No, Size M, Standards NFPA 2113, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.