This item is Discontinued.

Smc Plug-In Reducer, 5/16 x 3/8 In., Tube KQ2R09-11A

Plug-In Reducer, 5/16 x 3/8 In., Tube (Discontinued)

  • Mfr # KQ2R09-11A
  • Zoro # G0376223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2R09-11A
Zoro #
G0376223
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/16 in

Details

Item
Plug-In Reducer
Max. Pressure
145 psi
Fitting Connection Type
Tube
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Plastic
Tube Fitting Material
Polybutylene
Stem OD
3/8 in
Color
White/Gray
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Reducer
Pipe Fitting Connection Type
Tube

Description

Plug-In Reducer, Color White/Gray, Specific Fitting Shape Reducer

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.