Solid Rivet, Round Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK

  • Mfr # 30A0504-EA-250

  • Zoro # G0377203


product price:  $6.69
/pk 250, $0.03/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30A0504-EA-250
Zoro #
G0377203
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1563 in
Rivet Length
0.25 in
Head Height
0.117 in
Head Dia.
0.312 in
Body Length
1/4 in
Maximum Material Thickness
5/32 in
Head Diameter
5/16 in
Shank Diameter
0.1562 in
Overall Length
23/64 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Material Grade/Class
1100F
Head Type
Dome
Finish
Plain
Manufacturer Location
Made in USA*
Installation Method
Hammer, Rivet Press
Material
Aluminum
Product Type
Solid Rivet

Description

Solid Rivet,1/4 in L,Dome,PK250, System of Measurement Inch, Shank Diameter 0.1562 in, Overall Length 23/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.117 in, Head Diameter 5/16 in, Maximum Material Thickness 5/32 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.