Duct Liner, 0.1 NRC, NBR/PVC Based Elastomeric, 56 1/4 in W, 100 ft L, 0.5 in Thick, Gray
Mfr # 6RSKDG048100-5625
Zoro # G0377749
product price:Â $1,906.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Width
56 1/4 in
Overall Length
100 ft
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.1
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6RSKDG048100-5625
Zoro #
G0377749
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
56 1/4 in
Overall Length
100 ft
Thickness
0.5 in
Width
56 1/4 in
Length
100 ft
Details
Item
Duct Liner
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.1
Color
Gray
Standards
ASTM C177, ASTM C411, ASTM C534, ASTM D1667, ASTM E84, ASTM E96
Resistant To
Fungal and Bacterial Growth, Mold
Temp. Range
-40 Degrees to 200 Degrees F
Includes
Roll
Noise Reduction Coefficient
0.1
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Fungal and Bacterial Growth, Mold
Operating Temperature - Maximum
220 Degrees F
Description
Duct Liner, Width 56-1/4 In., Length 100 ft., Thickness 0.5 In., Color Gray, Noise Reduction Coefficient (NRC) 0.10, Material NBR/PVC Based Elastomeric Foam, Temp. Range -40 Degrees to 200 Degrees F, Resistant To Mold, Fungal and Bacterial Growth, Standards ASTM E-84, Includes Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.