Shop K-FLEX USA
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Duct Liner, 0.55 NRC, NBR/PVC Based Elastomeric, 56 1/4 in W, 50 ft L, 1 in Thick, Gray
- Mfr # 6RSKDG100050-5625
- Zoro # G0377426
product price:Â
$
1,322.99
/ea
Key Features
Overall Width
56 1/4 in
Overall Length
50 ft
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.55
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RSKDG100050-5625
- Zoro #
- G0377426
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Duct Liner
- Material
- NBR/PVC Based Elastomeric
- Noise Reduction Coefficient (NRC)
- 0.55
- Color
- Gray
- Standards
- ASTM C177, ASTM C411, ASTM C534, ASTM D1667, ASTM E84, ASTM E96
- Temp. Range
- -40 Degrees to 200 Degrees F
- Resistant To
- Fungal and Bacterial Growth, Mold
- Includes
- Roll with PSA
- Resistance Properties
- Fungal and Bacterial Growth, Mold
- Operating Temperature - Maximum
- 200 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Noise Reduction Coefficient
- 0.55
- Shell Material
- NBR/PVC Based Elastomeric
- Wire Color
- Gray
- Traction Material
- NBR/PVC Based Elastomeric
Dimensions
- Overall Width
- 56 1/4 in
- Overall Length
- 50 ft
- Thickness
- 1 in
- Length
- 50 ft
- Width
- 56 1/4 in
- Wire Rope Length
- 50 ft
Description
Duct Liner, Width 56-1/4 In., Length 50 ft., Thickness 1 In., Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric Foam, Temp. Range -40 Degrees to 200 Degrees F, Resistant To Mold, Fungal and Bacterial Growth, Standards ASTM E-84, Includes Roll with PSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.