Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , S 1 PR

  • Mfr # 11-539

  • Zoro # G0379270


product price:  $12.69
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-539
Zoro #
G0379270
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
8.5 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
659
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Application
Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
ANSI/ISEA Puncture Force
114 N
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Ambidextrous
Finger Material
HPPE, Nylon, Spandex, Nitrile
Glove Cut
Gunn
Palm Material
Nitrile
Thumb Style
Straight
Puncture Resistant
Yes
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
Weight
Light
Cut Resistant
Yes
Stitching Material
Polyester
Brand and Series
Ansell Hyflex(R) 11-539
Silicone-Free
Yes
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
4160
Glove Back Material
HPPE, Nylon, Spandex
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Touchscreen Compatible
No
Double-Dipped
No
Glove Coating Color
Black
Glove Features
Silicone-Free
Glove Lining Material
HPPE, Spandex(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.