Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Funnel, Polyethylene, 10 qt. DRM680-BK

Funnel, Polyethylene, 10 qt. (Discontinued)

  • Mfr # DRM680-BK
  • Zoro # G0379946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM680-BK
Zoro #
G0379946
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Length
17 in
Diameter
13 3/8 in

Details

Item
Funnel
Material
Polyethylene
Total Capacity
10 qt
Color
Black
Function
Fluid Control
Flow Capacity
10 gal
Cover
Yes
Application
Fluid Control
Includes
Hinged Lid
Fits
2 in Drum Bung

Description

Funnel, Material Polyethylene, Color Black, Cover Yes, Flow Capacity 10 gal, Includes Hinged Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.