This item is Discontinued.

Omron Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating D3V-21G1-1C4A-K

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (Discontinued)

  • Mfr # D3V-21G1-1C4A-K
  • Zoro # G0380195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3V-21G1-1C4A-K
Zoro #
G0380195
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.55 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.10 in
Depth - Snap Action Switch
0.41 in
Actuator Length
0.55"
Height
0.63"
Length
1.10"
Depth
0.41"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
21A @ 240V
Contact Form- Switches
SPDT
Differential Travel
0.020 in
Series
D3V
Watertight - Snap Action Switch
No
Operating Temp. Range
-13 Degrees to 185 Degrees F
Terminal Type
Quick Connect
Current Rating
21A
Operating Force
4.41 oz
Max. Pretravel
0.063 in
Type of Actuator
Pin Plunger
Standards
CSA, EN 61058-1, UL Listed
Voltage Rating
250VAC
Contact Form
SPDT
Electrical Connection - Snap Action Switch
Quick Connect
Release Force
0.71 oz
Housing Material
Phenolic
Over Travel
0.032 in
AC Contact Rating
21A @ 240V
Differential Travel - Maximum
0.02 in
Overtravel
0.032 in
Actuator Style
Pin Plunger
Pretravel
0.063 in
Electrical Connection
Quick Connect

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 21A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.55 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.10 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series D3V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.