WESTWARD 1/2 in Drive, 11/16" SAE Socket, 6 Points, Steel, Chrome, 11/16 in

  • Mfr # 5MV44

  • Zoro # G0380213


product price:  $3.69
/ea

Key Features

Drive Size
1/2 in
Size
11/16"
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5MV44
Zoro #
G0380213
UPC #
190735863725
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
11/16"
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Sizes
11/16 in
Socket Size
11/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Drive Type
Hand
Tether Capable
Tether Capable
Category Type
Hex Socket
Output Type
6 pt
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
Yes
Product Type
Socket
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.