Anti-Graffiti Coating, Clear, Gloss, 3 gal. (Discontinued)
- Mfr # K00105CCB-15
- Zoro # G0381328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K00105CCB-15
Zoro #
G0381328
UPC #
724504033998
Country of Origin
United States
Dimensions
Size
3 gal
Details
Color Family
Clears
Color
Clear
Resin Type
Polyurethane
Coverage
481 to 963 sq ft/gal
Finish
Gloss
Application Method
Brush, Roll
VOC Content
0 g/l
Item
Anti-Graffiti Coating
Sub-Category
Urethanes
Description
Anti-Graffiti Coating, Resin Type Polyurethane, Color Clear, Finish Gloss, Size 3 gal, VOC Content 0 g/l, Coverage 481 to 963 sq ft/gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.