Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115V AC, Red

  • Mfr # 2GXH8

  • Zoro # G0382925


product price:  $4,507.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
8 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GXH8
Zoro #
G0382925
UPC #
190735219157
Country of Origin
China

Dimensions

Housing Width
11 1/64 in
Housing Depth
8 37/64 in
Housing Length
19 49/64 in
Chain Length
20 ft
Controller Cord Length
20 ft
Body Width
11 1/32 in
Body Length
19 25/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
26 25/32 in
Body Depth
8 19/32 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
26 25/32 in

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
8 fpm
Load Capacity
4,000 lb
Min. Between Hooks
26 49/64 in
Motor HP
1 hp
Phase
1
Standards
ANSI/ASME B30.16, CUL Listed, NEMA Certified
Voltage
115V AC
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Amps @ Low Volts
15 A
Number of Speeds
1
Brake
Load
Clutch
Overload Limiting
Control Cord
16 ft
Finish
Powder Coated
Reeving
2
Item
Electric Chain Hoist
Classification
H3
Thermal Protection
Included
Lubrication
Grease
Control
Push Button Pendant
Trolley Speed
10
Material
Aluminum Housing
Clutch Type
Overload Limiting
Chain Material
Alloy Steel
Number of Reeves
2
Brake Type
Load
Duty Classification
H3
Overload Protection Included
Yes
Body Material
Steel
Fixed Lift Speed
8 fpm
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
For Outdoor Use
No
Chain Finish
Powder Coated
Controls
Push Button Pendant
Chain Grade
Grade 80
Starts and Stops per Hour
150
Lifting Hook Type
Hook with Safety Latch
Body Finish
Powder Coated
Motor Horsepower
1 hp
Included Components
Chain Container
Headroom
26 25/32 in
Pendant IP Rating
IP54
Maximum Pulling Capacity
4,000 lb
Current at Min. Voltage
15 A
Number of Load Chains
2
Lifting Hook Material
Steel
Current at Max. Voltage
15 A
Maximum Lifting Capacity
4,000 lb
Includes Clutch
Clutch Included
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 20 ft, Current at Minimum Voltage 15 A, Current at Maximum Voltage 15 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 26 25/32 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.