Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L

  • Mfr # A-500

  • Zoro # G0383101


product price: $1,627.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-500
Zoro #
G0383101
UPC #
-
Country of Origin
Japan

Dimensions

Lifting Height Max.
36 19/32 in
Lifting Height Min.
11 51/64 in
Platform Length
35 3/4 in
Caster Wheel Dia.
5 in
Platform Width
23 1/2 in
Caster Dia.
5"
Overall Width
23 1/2 in
Overall Length
42 in
Overall Height
37 3/4 in
Maximum Lifting Height
36 1/2 in
Platform LxW
35 3/4 in x 23 1/2 in
Handle Height
37 3/4 in
Minimum Lifting Height
11 3/4 in
Wheel Diameter
5 in
Overall LxWxH
42 in x 23 1/2 in x 37 3/4 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
1,100 lb
Frame Material
Steel
Caster Type
(2) Rigid, (2) Swivel with Lock
Caster Wheel Type
(2) Rigid, (2) Swivel with Lock
Elevation per Stroke
1/2"
Item
Manual Mobile Scissor-Lift Table
Number of Posts
0
Includes
Comfort Grip Padding
Platform Type
Solid
Fluid Type
8w32
Brake Type
Floor Lock
Wheel Configuration
(2) Swivel , (2) Rigid with Floor Lock
Handle Type
Raised
Wheel Type
Tread on Core
Platform Gauge
7 ga
Platform Material
Steel
Wheel/Tread Material
Polyurethane
Operation
Manual

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,100 lb, Platform Material Steel, Platform Length 35 3/4 in, Platform Width 23 1/2 in, Overall Length 42 in, Overall Width 23 1/2 in, Overall Height 37 3/4 in, Minimum Lifting Height 11 3/4 in, Maximum Lifting Height 36 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 35 3/4 in x 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.