Chucking Reamer, 3/8 In., 6 Flute, HSS

  • Mfr # C25807

  • Zoro # G0383713


product price:  $40.39
/ea

Key Features

Size - Decimal
3/8 in - 0.3750
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C25807
Zoro #
G0383713
UPC #
697334258070
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 3/4 in
Reamer Size
3/8 in
Shank Size
0.3105"
Size
3/8"
Size- Decimal
3/8" (0.3750)
Dimension Type
Fractional Inch
Shank Dia.
19/64 in
Overall Length
7 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N1, N3, N4, P3
Reamer Application
Through Hole
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Material Applications
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Number of Flutes
6
Secondary Material Application ISO Code
K
Primary Material Application
All Materials
Shank Type
Straight
Material
High Speed Steel
Chamfer
45 Degrees
Coolant Through
No
Cutting Direction
Right Hand
Decimal Equivalent
0.3750
Secondary Material Application
Cast Iron
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.