Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5238
Zoro #
G0384063
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
2-1/2"
Conduit Trade Size
2 1/2 in
Details
Color
Gray
Item
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Gray
External Grounding Lug
No
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Style - Connector
Straight
Connector Type
Straight
Standards
Listed CSA LR2884, LR4484, LR9555/UL E23018. Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Description
Liquid Tight Conduit Fitting, Color Gray, External Grounding Lug No, Standards Listed CSA LR2884, LR4484, LR9555/UL E23018. Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.