Lever Lockset, Mechanical, Storeroom

  • Mfr # AUR8805FL x 626

  • Zoro # G0384404


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUR8805FL x 626
Zoro #
G0384404
UPC #
094706218135
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4 in to 3-1/4 in
For Door Thickness
1-3/4 to 3-3/4"
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
8800FL Augusta
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Location Type
Commercial
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Series
8800FL
Includes
Escutcheon Plate
Number of Keys
2
Ligature Resistant
No
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Backset
2 3/4 in
For Use With
Hollow Metal and Wood Doors
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
ADA Compliant
No
Finish
Dull Chrome
Fire Rated
3 hr.
Keying
Keyed Different
Grade
1
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Type
Rose
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Brass, Stainless Steel, Zinc
Handle Type
Lever
Pins
6
Function
Storeroom
Case Material
Heavy Gauge Steel Body, Zinc Handle
Strike
1-1/4 x 4-7/8"
Cylinder
Yes
Includes Core
Core Included
Lockset Function ANSI Code
F07
Trim Plate Shape
Rectangular
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Lockset Style
Augusta
Application
Commercial
Locking/Unlocking Access - Inside
Not Lockable

Description

Mortise Lockset w/Rose, Heavy Duty, Commercial, Augusta (Right Angle) Style, Satin Chrome (626) Finish, Function Storeroom, Grade 1, Material Brass, Stainless Steel, Zinc, For Door Thickness 1 3/4 to 3 3/4 In., Backset 2 3/4 In., Front Size Dimension 8 x 1 1/4 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 Required Door Thickness 1 3/4, Cylinder, Fire Rated 3 Hours,Accepts Standard Mortise Cylinders, For Use With Wood or Hollow Metal Doors, Includes Escutcheon Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.