Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung HDTV, 40 in., 2160p, 120 Hz, Smart Touch UN40JU6700F

HDTV, 40 in., 2160p, 120 Hz, Smart Touch (Discontinued)

  • Mfr # UN40JU6700F
  • Zoro # G0384496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN40JU6700F
Zoro #
G0384496
UPC #
887276088334
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
23-13/64"
Width
36-13/64"
Depth
11-39/64"
TV Screen Size Range
40" to 45"

Details

Item
HDTV
Includes
Remote Control, Power Cable, E-Manual, Manual, Warranty
HDMI Inputs
4
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Display Type
LED Flat Screen
Sleep/Alarm Timer
Yes
Multifunction
No
Media Card Slot
No
Digital Cable Ready
yes
Simulated Surround
Yes
USB Slot
3
Sound Leveler
No
Watts/Channel
10
V-Chip
Yes
Vertical Resolution
2160p
Language Options
English/French/Spanish
Energy Star Compliant
Yes
Component Video Inputs
1
S-Video Inputs
0
PC Inputs
0

Description

HDTV, Screen Refresh Rate 120 Hz, Display Type LED Flat Screen, Includes Remote Control, Power Cable, E-Manual, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.