Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung HDTV, 32 in., 1080p, 120 Hz, Standard UN32J6300AF

HDTV, 32 in., 1080p, 120 Hz, Standard (Discontinued)

  • Mfr # UN32J6300AF
  • Zoro # G0384511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN32J6300AF
Zoro #
G0384511
UPC #
887276106991
Country of Origin
Mexico

Dimensions

Screen Size
32"
Height
20-13/64"
Width
29-5/16"
Depth
10-13/32"

Details

Item
HDTV
Includes
Remote Control, (2) AAA Batteries, Stand, Power Cable, Manual, Warranty
HDMI Inputs
4
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Language Options
English/French/Spanish
USB Slot
3
Media Card Slot
No
Sound Leveler
No
Multifunction
No
Digital Cable Ready
yes
Component Video Inputs
1
HDTV Resolution
1080
Sleep/Alarm Timer
Yes
Simulated Surround
Yes
Vertical Resolution
1080p
Display Type
LED Flat Screen
S-Video Inputs
0
Energy Star Compliant
Yes
PC Inputs
0
V-Chip
Yes
Watts/Channel
10

Description

HDTV, Screen Refresh Rate 120 Hz, Display Type LED Flat Screen, Includes Remote Control, (2) AAA Batteries, Stand, Power Cable, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.