This item is Discontinued.

Samsung HDTV, 48 in., 1080p, 60 Hz, Standard UN48J5500AF

HDTV, 48 in., 1080p, 60 Hz, Standard (Discontinued)

  • Mfr # UN48J5500AF
  • Zoro # G0384590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN48J5500AF
Zoro #
G0384590
UPC #
887276087849
Country of Origin
Mexico

Dimensions

Screen Size
48"
Height
26-13/16"
Width
42-13/32"
Depth
12-13/64"

Details

Item
HDTV
Includes
Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Component Video Inputs
1
Display Type
LED Flat Screen
PC Inputs
0
USB Slot
2
HDTV Resolution
1080
Sound Leveler
No
S-Video Inputs
0
Watts/Channel
10
V-Chip
Yes
Language Options
English/French/Spanish
Digital Cable Ready
yes
Simulated Surround
Yes
Media Card Slot
No
Sleep/Alarm Timer
Yes
Vertical Resolution
1080p
Multifunction
No
Energy Star Compliant
Yes

Description

HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Includes Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.