Interior/Exterior Paint, Glossy, Oil Base, Black, 1 gal

  • Mfr # 255611

  • Zoro # G0384991


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal
Paint Color Family
Blacks
Finish
Glossy
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255611
Zoro #
G0384991
UPC #
020066199937
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal
Paint Color Family
Blacks
Finish
Glossy
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Black
Coverage
255 to 435 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
8 to 12 hr
Dry Time Recoat
24 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Resin Type
Alkyd Enamel
Paint and Primer Sub Category
Enamels
Application Method
Brush, Conventional Spray, Roller
Standards
USDA Approved
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
4 to 6 hr.
Base Type
Oil
Net Weight
9.09 oz.
Sub Brand
Commercial
Maximum Temperature Resistance
200 Degrees F
Sheen
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Rust-Resistant
Surface Material
Metal, Structural Steel
Minimum Application Temperature
32 Degrees F
Maximum Application Temperature
100 Degrees F
Use Location
Exterior, Interior

Description

1 GAL 100 VOC DTM Alkyd Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.