Lift-Off Hinge, Stainless Steel, Weld-On Mounting, 15/32 in Leaf W x 2 21/64 in Leaf H

  • Mfr # 4PPR4

  • Zoro # G0385025


product price:  $5.69
/ea

Key Features

Door Leaf Height
2 21/64 in
Door Leaf Thickness
0.394 in
Door Leaf Width
15/32 in
Finish
Mill Stainless Steel
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PPR4
Zoro #
G0385025
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
2 21/64 in
Door Leaf Thickness
0.394 in
Door Leaf Width
15/32 in
Pin Dia.
1/4 in
Frame Leaf Width
15/32 in
Frame Leaf Thickness
0.394 in
Frame Leaf Height
2 21/64 in
Pin Diameter
1/4 in

Details

Finish
Mill Stainless Steel
Holes per Leaf
0
Load Capacity
155 lb
Material
Stainless Steel
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
360 Degrees
Features
Hinges Can be Welded in Place Horizontally or Vertically; Suitable for Tight Spaces; Mount Hinge Flush, Offset, Straight
Holes
Without
Hardware
Not included
Ligature Resistant
No
Pin Material
Stainless Steel
Item
Lift-Off Hinge
Pin Type
Nonremovable
Number of Holes per Leaf
0
ANSI/BHMA Finish
Unfinished
Mounting Style
Full Surface
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
360 Degrees
Includes Holes
Holes Not Included

Description

Lift-Off Hinge, Stainless Steel Material, Mill Stainless Steel Finish, 155 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 2 21/64 in Door Leaf Height, 2 21/64 in Frame Leaf Height, 15/32 in Door Leaf Width, 15/32 in Frame Leaf Width, 0.394 in Door Leaf Thickness, 0.394 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.