This item is Discontinued.

Honeywell Enthalpy Controller, Solid State H705A2003

Enthalpy Controller, Solid State (Discontinued)

  • Mfr # H705A2003
  • Zoro # G0385253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H705A2003
Zoro #
G0385253
UPC #
085267047616
Country of Origin
Mexico

Dimensions

Depth
2 1/2 in
Height
4 3/4 in
Width
6 in

Details

Item
Enthalpy Controller
Type
Solid State
Control Volts
20-26V at 50 Hz, 20-28V at 60 Hz
Contact Rating (Amps)
1.5 A Run at 24 Vac, 3.5 A Inrush at 24 Vac
Hz
50/60
Application
Controls the Use Of Outdoor Air for Cooling in HVAC Systems
For Use With
Modutrol Motors
Agency Compliance
UL

Description

Enthalpy Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.